CN38
Appleton Fittings, Threaded Enlarger Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CN38

Appleton Fittings, Threaded Enlarger Series

CN38

Appleton Fittings, Threaded Enlarger Series
3/8 IN COND NIP P-CAST
Item Number
CN38
MFG Item Number
CN-38
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 50

Description

Fittings, Threaded Enlarger Series
Item #
CN38
3/8 IN COND NIP P-CAST

Threaded Enlarger Series Information

Appleton and O‑Z/Gedney threaded enlargers are used to adapt an outlet hole to the next larger size of conduit. The offset nipples provide box to box connection of knockouts and allows misaligned knockout connection by rolling the offset nipple until aligned with each knockout. Bushed nipples are used through knockouts to connect box to conduit coupling. They can be used with a locknut to connect two boxes side by side or back to back or to connect fixture housings and continuous runs.

Specifications

Specifications
Manufacturer Part Number CN-38
Manufacturer Appleton
Product Series Threaded Enlarger
Family Series Appleton Fittings, Threaded Enlarger Series
Description IMC/Rigid Conduit Nipple, Type Bushed, Threaded Male/Hex Head, Trade Size 3/8 Inch, Diameter 0.94 Inch, Length 0.51 Inch, Throat Type Non-Insulated, Material Die Cast Zinc, Approval UL, CSA, Used On IMC/Rigid Conduit, Weight 3 Lb Per 100
Type Chase
Conduit/Cable Type IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit)
Trade Size 3/8 "
Material Die Cast Zinc
Composition Metallic
Protection Rating Indoor, Outdoor
Hazardous Location No
NEMA Rating NEMA FB1
Insulated Throat No
Approvals CSA, UL
Net Weight 0.03 lbs
Gross Weight 0.03 lbs