Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Hammond Manufacturing Enclosures, CN4SB Series
CN4SB403
Hammond Manufacturing Enclosures, CN4SB Series
ENCLOSURE, 3R/4 SPLITTER BOX 400A 3
This item cannot be canceled or returned
Description
ENCLOSURE, 3R/4 SPLITTER BOX 400A 3
- Formed From 14 and 16 Gauge Steel.
- Smooth, Continuously Welded Seams Ground Smooth.
- Hinges and Hinge Pins Constructed From Stainless Steel.
- Inner Panel Is Included.
- Cover and Enclosure are Finished in a Gray Powder Coating.
- Includes Hardware.
Specifications
Specifications
| Manufacturer Part Number |
CN4SB403 |
| Manufacturer |
Hammond Manufacturing |
| Product Series |
CN4SB |
| Family Series |
Hammond Manufacturing Enclosures, CN4SB Series |
| Description |
ENCLOSURE, 3R/4 SPLITTER BOX 400A 3 WIRE |
| Material |
Steel |
| Composition |
Metallic |
| Number of Doors |
1 |
| Cover Design |
Hinged |
| Window/Clear Cover |
No |
| Latching Mechanism |
Quarter-Turn Latch |
| Panel Included |
Yes |
| Nominal Height |
24 " |
| Nominal Width |
17 " |
| Nominal Depth |
6 " |
| Approvals |
CSA |
| Net Weight |
20 lbs |
| Gross Weight |
38 lbs |
CN4SB403
Hammond Manufacturing Enclosures, CN4SB Series