Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Hammond Manufacturing Enclosures, CN4ST Series
CN4ST373
Hammond Manufacturing Enclosures, CN4ST Series
ENCLOSURE, 3R/4 SPLITTER TROUGH 70A
This item cannot be canceled or returned
Description
ENCLOSURE, 3R/4 SPLITTER TROUGH 70A
- Formed From 14 and 16 Gauge Steel.
- Smooth, Continuously Welded Seams Ground Smooth.
- Hinges and Hinge Pins Constructed From Stainless Steel.
- Inner Panel Is Included.
- Cover and Enclosure are Finished in a Gray Powder Coating.
- Includes Hardware.
Specifications
Specifications
| Manufacturer Part Number |
CN4ST373 |
| Manufacturer |
Hammond Manufacturing |
| Product Series |
CN4ST |
| Family Series |
Hammond Manufacturing Enclosures, CN4ST Series |
| Description |
ENCLOSURE, 3R/4 SPLITTER TROUGH 70A 3 WIRE |
| Material |
Steel |
| Composition |
Metallic |
| Number of Doors |
1 |
| Cover Design |
Hinged |
| Window/Clear Cover |
No |
| Latching Mechanism |
Quarter-Turn Latch |
| Panel Included |
Yes |
| NEMA Rating |
NEMA 12, NEMA 3R, NEMA 4 |
| Nominal Height |
36 " |
| Nominal Width |
6 " |
| Nominal Depth |
5 " |
| Approvals |
CSA |
| Net Weight |
26 lbs |
| Gross Weight |
26 lbs |
CN4ST373
Hammond Manufacturing Enclosures, CN4ST Series