CN55AN3EB
Eaton Contactors, Freedom Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CN55AN3EB Eaton Contactors, Freedom Series, NEMA OPEN REV CONT SIZE 00 208V COIL

MFG Item Number
CN55AN3EB

CN55AN3EB Eaton Contactors, Freedom Series, NEMA OPEN REV CONT SIZE 00 208V COIL

MFG Item Number
CN55AN3EB
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, Freedom Series
Item #
CN55AN3EB
NEMA OPEN REV CONT SIZE 00 208V COIL

Freedom Series Information

  • 12~120VDC; 24~600VAC Coils
  • Up to 450 HP @ 240V
  • Up to 900 HP @ 480V
  • UL; CSA Approved
  • Up to 1350 Amps
Freedom Series contactors feature long life twin break, silver cadmium oxide contacts which provide excellent conductivity and superior resistance to welding and arc erosion. Non‑reversing contactors are most commonly used to switch motor loads in applications where running over current protection is either not required or is provided separately.

  • 2, 3, 4, or 5 Poles
  • IP20 Finger Protection Shields Available
  • Designed to 2,000,000 electrical and 20,000,000 mechanical operations at maximum horsepower ratings through 20 HP @ 460V.
  • Adequate for most general duty control applications.

Specifications

Specifications
Manufacturer Part Number CN55AN3EB
Manufacturer Eaton
Product Series Freedom
Family Series Eaton Contactors, Freedom Series
Description Eaton Freedom NEMA motor control contactor, NEMA Freedom Series Reversing contactor, 1/3 hp at 115V,1 hp at 230V, 1-1/2 hp at 208,240V, 2 hp at 480,600V maximum horsepower, 208V/60 Hz coil voltage, 9A, Three-pole, Size 00
Type AC Reversing NEMA
Nominal Coil Voltage 208 VAC
Coil Voltage 208 VAC
Coil Type Magnetic
Poles 3NO
NEMA Frame Size 0
Auxiliary Contact 1NO, 1NC
Termination Box Lug
Overload Relays C306, C396
Net Weight 1 lb
Gross Weight 1 lb