Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
CN55TN3AB Eaton Contactors, SZ6 Frdm OPEN FVR 3P CONTACTOR 120V COIL
MFG Item Number
CN55TN3AB
CN55TN3AB Eaton Contactors, SZ6 Frdm OPEN FVR 3P CONTACTOR 120V COIL
MFG Item Number
CN55TN3AB
This item cannot be canceled or returned
Description
SZ6 Frdm OPEN FVR 3P CONTACTOR 120V COIL
Specifications
Specifications
Manufacturer Part Number
CN55TN3AB
Manufacturer
Eaton
Family Series
Eaton Contactors
Description
Eaton Freedom NEMA motor control contactor, contactor, NEMA, contactor only no overload relay, Reversing, 120 V/60 Hz or 110V/50 Hz, 3-pole, NEMA 1, 2, 6, 540A, AN19/59
Nominal Coil Voltage
120 VAC
Coil Voltage
120 VAC
Poles
3NO
Net Weight
0 lbs
Gross Weight
1 lb
CN55TN3AB
Eaton Contactors