Series Information
| Manufacturer Part Number | CNB4K |
|---|---|
| Manufacturer | Panduit |
| Family Series | Panduit Enclosures |
| Description | Green bonding cage nut, includes 4 12-24 bonding cage nuts .06 – .11 thick panel and 4 12-24 x 1/2 bonding screws with 2 Phillips/slotted combo hex head use 5/16 or 8mm socket. Ideal for patch panel applications. |
| Accessory Type | Cage Nut |
| Comments | Includes 4 #12-24 Bonding Cage Nuts and 4 Bonding Screws |
| Net Weight | 0.085 lbs |
| Gross Weight | 0.1 lbs |