CNE-B03
Autonics Plugs & Receptacles, CNE Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CNE-B03

Autonics Plugs & Receptacles, CNE Series

CNE-B03

Autonics Plugs & Receptacles, CNE Series
Board mount socket, 3pin, 1 Line
MFG Item Number
CNE-B03
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, CNE Series
Item #
CNE-B03
Board mount socket, 3pin, 1 Line

CNE Series Information

  • Rectangular Sensor Connector
  • Wire‑Mount Plug/Socket, Board Mount Socket, Commons
  • 3‑Pin, 4‑Pin
  • Approvals: CE
  • Composition: Non‑Metallic
Rectangular sensor connectors used in a variety of industrial and commercial applications. Multiple means of connections, including socket, plug, and commons. If housed, is contained in a thermoplastic. Runs on 250 Volts and 3 Amps.

Specifications

Specifications
Manufacturer Part Number CNE-B03
Manufacturer Autonics
Product Series CNE
Family Series Autonics Plugs & Receptacles, CNE Series
Description Board mount socket, 3pin, 1 Line
Connection Configuration Male
Current Rating 3 A
Voltage 250 V
Operating Temperature -20-60 °C
Material Thermoplastic
Composition Non-Metallic
Enclosure None (Insert Only)
Approvals CE
Net Weight 0 lbs
Gross Weight 0 lbs