Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Autonics Plugs & Receptacles, CNE Series
CNE-P03-WT
Autonics Plugs & Receptacles, CNE Series
Wire mount plug, Transparent, 3pin,
MFG Item Number
CNE-P03-WT
This item cannot be canceled or returned
Description
Plugs & Receptacles, CNE Series
Wire mount plug, Transparent, 3pin,
Rectangular Sensor Connector Wire‑Mount Plug/Socket, Board Mount Socket, Commons 3‑Pin, 4‑Pin Approvals: CE Composition: Non‑Metallic Rectangular sensor connectors used in a variety of industrial and commercial applications. Multiple means of connections, including socket, plug, and commons. If housed, is contained in a thermoplastic. Runs on 250 Volts and 3 Amps.
Specifications
Specifications
Manufacturer Part Number
CNE-P03-WT
Manufacturer
Autonics
Product Series
CNE
Family Series
Autonics Plugs & Receptacles, CNE Series
Description
Wire mount plug, Transparent, 3pin, AWG28 to 30, Wire0.05 to 0.08, __0.6 to 0.8mm
Size
30-28 AWG
Current Rating
3 A
Voltage
250 V
Operating Temperature
-20-60 °C
Material
Thermoplastic
Composition
Non-Metallic
Wire Size Range
30-28 AWG
Enclosure
None (Insert Only)
Approvals
CE
Net Weight
0.005 lbs
Gross Weight
0.005 lbs
CNE-P03-WT
Autonics Plugs & Receptacles, CNE Series