Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | CNEF-06TX |
|---|---|
| Manufacturer | ILME |
| Family Series | ILME Plugs & Receptacles |
| Description | 6 PL FEM INS W/O WP 16 AMP |
| Number of Contacts | 6 Pole with Ground |
| Connection Configuration | Female |
| Size | 24-14 AWG |
| Current Rating | 16 A |
| Voltage | 500 V |
| Operating Temperature | -50-70 °C |
| Wire Size Range | 24-14 AWG |
| Enclosure | None (Insert Only) |
| Approvals | CE, CSA, cURus |
| Net Weight | 0.1 lbs |
| Gross Weight | 0.105 lbs |