CNEF-24RYN

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CNEF-24RYN

ILME Plugs & Receptacles

CNEF-24RYN

ILME Plugs & Receptacles
24 PL HI TMP FEM INSRT #25-48
MFG Item Number
CNEF-24RYN
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, Series
Item #
CNEF-24RYN
24 PL HI TMP FEM INSRT #25-48

Series Information

Specifications

Specifications
Manufacturer Part Number CNEF-24RYN
Manufacturer ILME
Family Series ILME Plugs & Receptacles
Description 24 PL HI TMP FEM INSRT #25-48
Number of Contacts 24 Pole with Ground
Connection Configuration Female
Size 20-12 AWG
Current Rating 16 A
Voltage 500 V
Operating Temperature -40-180 °C
Wire Size Range 20-12 AWG
Enclosure None (Insert Only)
Approvals CE, CSA, cURus
Net Weight 0.2975 lbs
Gross Weight 0.2975 lbs