CNEM-06TX

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
CNEM-06TX ILME Plugs & Receptacles, 6 PL MALE INSERT W/O WP 16A
MFG Item Number
CNEM-06TX

CNEM-06TX ILME Plugs & Receptacles, 6 PL MALE INSERT W/O WP 16A

MFG Item Number
CNEM-06TX
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, Series
Item #
CNEM-06TX
6 PL MALE INSERT W/O WP 16A

Series Information

Specifications

Specifications
Manufacturer Part Number CNEM-06TX
Manufacturer ILME
Family Series ILME Plugs & Receptacles
Description 6 PL MALE INSERT W/O WP 16A
Number of Contacts 6 Pole with Ground
Connection Configuration Male
Size 24-14 AWG
Current Rating 16 A
Voltage 500 V
Operating Temperature -50-70 °C
Wire Size Range 24-14 AWG
Enclosure None (Insert Only)
Approvals CE, CSA, cURus
Net Weight 0.1188 lbs
Gross Weight 0.105 lbs