CNEM-24RY

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
CNEM-24RY ILME Plugs & Receptacles, 24 PL HI-TMP MALE INSERT
MFG Item Number
CNEM-24RY

CNEM-24RY ILME Plugs & Receptacles, 24 PL HI-TMP MALE INSERT

MFG Item Number
CNEM-24RY
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, Series
Item #
CNEM-24RY
24 PL HI-TMP MALE INSERT

Series Information

Specifications

Specifications
Manufacturer Part Number CNEM-24RY
Manufacturer ILME
Family Series ILME Plugs & Receptacles
Description 24 PL HI-TMP MALE INSERT
Number of Contacts 24 Pole with Ground
Connection Configuration Male
Size 20-12 AWG
Current Rating 16 A
Voltage 500 V
Operating Temperature -40-180 °C
Wire Size Range 20-12 AWG
Enclosure None (Insert Only)
Approvals CE, CSA, cURus
Net Weight 0.245 lbs
Gross Weight 0.245 lbs