CNEM-24TN

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CNEM-24TN

ILME Plugs & Receptacles

CNEM-24TN

ILME Plugs & Receptacles
24 PL MALE INSERT 25 - 48
MFG Item Number
CNEM-24TN
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, Series
Item #
CNEM-24TN
24 PL MALE INSERT 25 - 48

Series Information

Specifications

Specifications
Manufacturer Part Number CNEM-24TN
Manufacturer ILME
Family Series ILME Plugs & Receptacles
Description 24 PL MALE INSERT 25 - 48
Number of Contacts 24 Pole with Ground
Connection Configuration Male
Size 20-12 AWG
Current Rating 16 A
Voltage 500 V
Operating Temperature -50-70 °C
Wire Size Range 20-12 AWG
Enclosure None (Insert Only)
Approvals CE, CSA, cURus
Net Weight 0.24 lbs
Gross Weight 0.24 lbs