Series Information
| Manufacturer Part Number | CNL250 |
|---|---|
| Manufacturer | Mersen |
| Family Series | Mersen Fuses |
| Description | Forklift Truck UL CNL Fuses 80VDC 250A Time Delay Blade Visual Indicator |
| Fuse Type | Plating Rectifier Type |
| Net Weight | 0.04 lbs |
| Gross Weight | 0.04 lbs |