Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CNL60

Mersen Fuses

CNL60

Mersen Fuses
Forklift Truck UL CNL Fuses 80VDC 60A
MFG Item Number
CNL60
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
CNL60
Forklift Truck UL CNL Fuses 80VDC 60A

Series Information

Specifications

Specifications
Manufacturer Part Number CNL60
Manufacturer Mersen
Family Series Mersen Fuses
Description Forklift Truck UL CNL Fuses 80VDC 60A Time Delay Blade Visual Indicator
Fuse Type Plating Rectifier Type
Current Rating 60 A
Net Weight 0.04 lbs
Gross Weight 0.04 lbs
Alternatives
ANL-60
ANL-60
Eaton's Bussmann series Fuses, ANL Series