Series Information
| Manufacturer Part Number | CNM08-S4LP0-BP5 |
|---|---|
| Manufacturer | Altech |
| Family Series | Altech Connectors |
| Description | Field-Wired Conn., M8, Male, Straight, 4-pos |
| Connector Class | Nano (M8) |
| Gender | Male with Male Threads |
| Number of Poles | 4 |
| Number of Pins | 4 |
| Connection | M8 x 1.00 |
| Protection Rating | IP67 |
| Angle | Straight |
| Number of Cables | 1 |
| AC Voltage | 30 VAC |
| DC Voltage | 30 VDC |
| Current Rating | 4 A |
| Contact Type | Solder |
| Operating Temperature | -13-167 °C |
| Body Material | Nylon |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |