Series Information
| Manufacturer Part Number | CNM12-S5SP0-BP7 |
|---|---|
| Manufacturer | Altech |
| Family Series | Altech Connectors |
| Description | Field-Wired Conn., M12, Male, Straight, 5-pos |
| Connector Class | Micro (M12) |
| Gender | Male with Male Threads |
| Number of Poles | 5 |
| Number of Pins | 5 |
| Connection | M12 x 1.00 |
| Protection Rating | IP67 |
| Angle | Straight |
| Number of Cables | 1 |
| AC Voltage | 60 VAC |
| DC Voltage | 60 VDC |
| Current Rating | 3 A |
| Contact Type | Screw Terminal |
| Operating Temperature | -13-167 °C |
| Body Material | Nylon |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |