Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CNN10

Mersen Fuses

CNN10

Mersen Fuses
Forklift Truck UL CNN Fuses 80VDC 10A
MFG Item Number
CNN10
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
CNN10
Forklift Truck UL CNN Fuses 80VDC 10A

Series Information

Specifications

Specifications
Manufacturer Part Number CNN10
Manufacturer Mersen
Family Series Mersen Fuses
Description Forklift Truck UL CNN Fuses 80VDC 10A Fast-Acting Blade Visual Indicator
Fuse Type Plating Rectifier Type
Current Rating 10 A
Net Weight 0.06 lbs
Gross Weight 0.06 lbs
Alternatives
ANN-10
ANN-10
Eaton's Bussmann series Fuses, ANN Series