Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Appleton Fittings, Bushed Conduit Nipples Series
CNN100
Appleton Fittings, Bushed Conduit Nipples Series
This item cannot be canceled or returned
Description
Fittings, Bushed Conduit Nipples Series
Bushed Conduit Nipples Series Information
Male hub threads, NPS Available with insulated throat Appleton and O‑Z/Gedney offer NEER zinc bushed conduit nipples are available with or without an insulated throat. They are used through a knockout to connect a box to a conduit coupling. They can be used with a locknut to connect a fixture housings to a continuous run or to connect two boxes side by side or back to back.
Specifications
Specifications
Manufacturer Part Number
CNN100
Manufacturer
Appleton
Product Series
Bushed Conduit Nipples
Family Series
Appleton Fittings, Bushed Conduit Nipples Series
Description
NEER 1/2 CONDUIT NIPPLE
Type
Chase
Conduit/Cable Type
IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit)
Trade Size
1/2 "
Material
Die Cast Zinc
Composition
Metallic
Protection Rating
Indoor, Outdoor
Hazardous Location
No
NEMA Rating
NEMA FB1
Insulated Throat
No
Approvals
CSA, UL
Net Weight
0.0016 lbs
Gross Weight
0.0281 lbs
CNN100
Appleton Fittings, Bushed Conduit Nipples Series