Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CNN90

Mersen Fuses

CNN90

Mersen Fuses
Forklift Truck UL CNN Fuses 130VAC
MFG Item Number
CNN90
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
CNN90
Forklift Truck UL CNN Fuses 130VAC

Series Information

Specifications

Specifications
Manufacturer Part Number CNN90
Manufacturer Mersen
Family Series Mersen Fuses
Description Forklift Truck UL CNN Fuses 130VAC 80VDC 90A Fast-Acting Blade Visual Indicator
Fuse Type Plating Rectifier Type
Current Rating 90 A
Net Weight 0.06 lbs
Gross Weight 0.06 lbs
Alternatives
ANN-90
ANN-90
Eaton's Bussmann series Fuses, ANN Series