Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's B-Line series Mechanical Support, CNNK Series
CNNK-4
Eaton's B-Line series Mechanical Support, CNNK Series
MFG Item Number
78101102699
This item cannot be canceled or returned
Description
Mechanical Support, CNNK Series
- Cork and Ribbed Neoprene and Steel Vibration Pad
- 25‑70 lbs./sq. in. Load Capacity Range
- Alternating Height Rib Pattern to Minimize Slip
Specifications
Specifications
| Manufacturer Part Number |
78101102699 |
| Manufacturer |
Eaton's B-Line series |
| Product Series |
CNNK |
| Family Series |
Eaton's B-Line series Mechanical Support, CNNK Series |
| Description |
Enclosure |
| Length |
50.8 mm |
| Thickness |
38.1 mm |
| Width |
50.8 mm |
| Shape |
Square |
| Composition |
Neoprene, Cork, & Steel |
| Comments |
13/16 in. Hole accepts 3/4 in. Bolt |
| Net Weight |
0 lbs |
| Gross Weight |
0.4 lbs |
CNNK-4
Eaton's B-Line series Mechanical Support, CNNK Series