Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's B-Line series Mechanical Support, CNP Series
CNP-3X36
Eaton's B-Line series Mechanical Support, CNP Series
Vibration Pad, Cork & Ribbed
MFG Item Number
78205130635
This item cannot be canceled or returned
Description
Mechanical Support, CNP Series
Vibration Pad, Cork & Ribbed
- Cork and Ribbed Neoprene Vibration Pad
- 25‑70 lbs./sq. in. Load Capacity Range
- Alternating Height Rib Pattern to Minimize Slip
Specifications
Specifications
| Manufacturer Part Number |
78205130635 |
| Manufacturer |
Eaton's B-Line series |
| Product Series |
CNP |
| Family Series |
Eaton's B-Line series Mechanical Support, CNP Series |
| Description |
Vibration Pad, Cork & Ribbed Neoprene, 1in. Thick, 3in.Wx36in.L, 5400lb Load Rated |
| Length |
76.2 mm |
| Thickness |
25.4 mm |
| Width |
914.4 mm |
| Shape |
Strip |
| Composition |
Neoprene & Cork |
| Net Weight |
0 lbs |
| Gross Weight |
1.89 lbs |
CNP-3X36
Eaton's B-Line series Mechanical Support, CNP Series