CNP-4X36
Eaton's B-Line series Mechanical Support, CNP Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CNP-4X36

Eaton's B-Line series Mechanical Support, CNP Series

CNP-4X36

Eaton's B-Line series Mechanical Support, CNP Series
Enclosure
Item Number
CNP-4X36
MFG Item Number
78205130637
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Mechanical Support, CNP Series
Item #
CNP-4X36
Enclosure

CNP Series Information

  • Cork and Ribbed Neoprene Vibration Pad
  • 25‑70 lbs./sq. in. Load Capacity Range
  • Alternating Height Rib Pattern to Minimize Slip

Specifications

Specifications
Manufacturer Part Number 78205130637
Manufacturer Eaton's B-Line series
Product Series CNP
Family Series Eaton's B-Line series Mechanical Support, CNP Series
Description Enclosure
Length 101.6 mm
Thickness 25.4 mm
Width 914.4 mm
Shape Strip
Composition Neoprene & Cork
Net Weight 0 lbs
Gross Weight 2.52 lbs