CO2-100
Amprobe Air Quality Meters, CO2-100 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CO2-100 Amprobe Air Quality Meters, CO2-100 Series, CO2 METER

MFG Item Number
3475094

CO2-100 Amprobe Air Quality Meters, CO2-100 Series, CO2 METER

MFG Item Number
3475094
Item Number
CO2-100
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Air Quality Meters, CO2-100 Series
Item #
CO2-100
CO2 METER

CO2-100 Series Information

  • Air Quality Analysis with Displays of: TWA Display (Time‑Weighted Average) for 8 Hrs Period and 15 Minutes STEL (Short‑Term Exposure Limit) Value
  • High Performance Low Drift Sensor Designed with NDIR (Non‑Dispersive Infrared) Waveguide Technology
  • Triple Display with Simultaneous CO2, Temperature and Relative Humidity Readings
  • Audible Alarm Threshold Setting to Setup Warning Against Carbon Dioxide Level
  • Low Drift, Portable Meter for Checking Indoor Air Quality
  • Selectable Display of Dew Point and Wet Bulb
  • Maximum, Minimum, Average Functions
  • CO2 Measurement up to 9,999 ppm
  • Easy to Read Large LCD Display
Instant feedback with CO2 levels, with additional temperature and humidity measurement. Built in alarm warns against dangerous CO2 levels. The portable CO2‑100 Air Quality meter is designed to measure air quality compliance in occupied spaces such as offices, production floors, schools or hospitals.

Specifications

Specifications
Manufacturer Part Number 3475094
Manufacturer Amprobe
Product Series CO2-100
Family Series Amprobe Air Quality Meters, CO2-100 Series
Description CO2 METER
Display LCD
Operating Temperature 14-140 °F
Relative Humidity 0-95 %
Data Hold Yes
Backlight Yes
Approvals CE
Net Weight 0.4013 lbs
Gross Weight 0.4 lbs