CO2-200
Amprobe Air Quality Meters, CO2-200 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CO2-200

Amprobe Air Quality Meters, CO2-200 Series

CO2-200

Amprobe Air Quality Meters, CO2-200 Series
CO2 MOUNTABLE METER
Item Number
CO2-200
MFG Item Number
3475100
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Air Quality Meters, CO2-200 Series
Item #
CO2-200
CO2 MOUNTABLE METER

CO2-200 Series Information

  • High Performance Low Drift Sensor Designed with NDIR (Non‑Dispersive Infrared) Waveguide Technology with Automatic Background Calibration
  • Audible Alarm Threshold Setting to Setup Warning Against Carbon Dioxide Level with Output Drive Relay to Control Air Flow System
  • CO2 Measurement up to 9999 ppm, Temperature, Relative Humidity, Dew Point and Wet Bulb
  • Recording of Maximum, Minimum and Average Values with Recall Function
  • Low Drift Wall Mounted Meter for Monitoring Indoor Air Quality
  • Optional PC Download Capabilities (USB Interface)
  • Super‑Large LCD Display with CO2 Reading
  • Data Hold
Instant feedback with CO2 levels, with additional temperature and humidity measurement s. Built in alarm to warn against dangerous CO2 levels. The permanent mounted CO2‑200 Air Quality meter is designed to measure air quality compliance in critical environment controlled areas such as laboratories and production


Specifications

Specifications
Manufacturer Part Number 3475100
Manufacturer Amprobe
Product Series CO2-200
Family Series Amprobe Air Quality Meters, CO2-200 Series
Description CO2 MOUNTABLE METER
Display LCD
Operating Temperature 14-140 °F
Relative Humidity 0-95 %
Data Hold Yes
Backlight Yes
Approvals CE
Comments Wall Mounted
Net Weight 0.4256 lbs
Gross Weight 0.43 lbs