Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Ilsco Terminals, CO Series
CO3RP
Ilsco Terminals, CO Series
This item cannot be canceled or returned
Description
- Manufactured from Electrolytic Seamless Copper Tubing
- Saves Space and Reduces Installation Time
- Provides Maximum Conductivity and Strength
Specifications
Specifications
| Manufacturer Part Number |
CO3RP |
| Manufacturer |
Ilsco |
| Product Series |
CO |
| Family Series |
Ilsco Terminals, CO Series |
| Description |
CU MEC 6-14 B UR CSA |
| Wire Size Range |
14-6 AWG |
| Number of Conductors |
2 |
| Material |
Copper |
| Net Weight |
0 lbs |
| Gross Weight |
0.013 lbs |
CO3RP
Ilsco Terminals, CO Series