Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Ilsco Terminals, CO Series
CO5RP
Ilsco Terminals, CO Series
Mechanical Lug, (1)1/0-6AWG, Box
This item cannot be canceled or returned
Description
Mechanical Lug, (1)1/0-6AWG, Box
- Manufactured from Electrolytic Seamless Copper Tubing
- Saves Space and Reduces Installation Time
- Provides Maximum Conductivity and Strength
Specifications
Specifications
| Manufacturer Part Number |
CO5RP |
| Manufacturer |
Ilsco |
| Product Series |
CO |
| Family Series |
Ilsco Terminals, CO Series |
| Description |
Mechanical Lug, (1)1/0-6AWG, Box Type, 10-32 Mounting Hole, Round Style Boss, Copper |
| Wire Size Range |
14-1 AWG |
| Number of Conductors |
2 |
| Material |
Copper |
| Net Weight |
0 lbs |
| Gross Weight |
0.053 lbs |
CO5RP
Ilsco Terminals, CO Series