CO6-SA6
Dongan Electric Manufacturing Transformers

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
CO6-SA6 Dongan Electric Manufacturing Transformers, Transformer, Ignition, 240 Pri,
MFG Item Number
CO6-SA6

CO6-SA6 Dongan Electric Manufacturing Transformers, Transformer, Ignition, 240 Pri,

MFG Item Number
CO6-SA6
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transformers, Series
Item #
CO6-SA6
Transformer, Ignition, 240 Pri,

Series Information

Specifications

Specifications
Manufacturer Part Number CO6-SA6
Manufacturer Dongan Electric Manufacturing
Family Series Dongan Electric Manufacturing Transformers
Description Transformer, Ignition, 240 Pri, 6000 Sec
Output 175 VA
Primary Voltage 240 V
Secondary Voltage 6,000 V
Approvals cULus
Net Weight 0 lbs
Gross Weight 0 lbs