CO763
Attabox Enclosures, Commander Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CO763

Attabox Enclosures, Commander Series

CO763

Attabox Enclosures, Commander Series
4 Cover Screws, Lift Off Cover,
MFG Item Number
CO763
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Commander Series
Item #
CO763
4 Cover Screws, Lift Off Cover,

Commander Series Information

Specifications

Specifications
Manufacturer Part Number CO763
Manufacturer Attabox
Product Series Commander
Family Series Attabox Enclosures, Commander Series
Description 4 Cover Screws, Lift Off Cover, Blank
Material Fiberglass
Composition Non-Metallic
Cover Design Lift-Off Cover
Nominal Height 7 "
Nominal Width 6 "
Nominal Depth 3 "
Latching Mechanism Screws
NEMA Rating NEMA 1, NEMA 12, NEMA 3R, NEMA 4X, NEMA 6P
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs