Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
COKP05A62 Macromatic Protection Relays, CO Series, Over Current Relay, 120VAC, 0.5-5A,
MFG Item Number
COKP05A62
COKP05A62 Macromatic Protection Relays, CO Series, Over Current Relay, 120VAC, 0.5-5A,
MFG Item Number
COKP05A62
This item cannot be canceled or returned
Description
Protection Relays, CO Series
Over Current Relay, 120VAC, 0.5-5A,
Three Separate Current Monitoring Ranges LED Indicates fault Condition 10 Amp Output Contacts Adjustable Pickup Setting Monitors AC Current The CO series can detect an overcurrent condition. The pickup current setting is user adjustable with one of the three ranges. An external current transformer can be used to extend the range.
Specifications
Specifications
Manufacturer Part Number
COKP05A62
Manufacturer
Macromatic
Product Series
CO
Family Series
Macromatic Protection Relays, CO Series
Description
Over Current Relay, 120VAC, 0.5-5A, SPDT 10A Output
Phase
1
Voltage
120 V, 240 V, 28 V
Line Voltage
120 V
Current Rating
0.5-5 A
Hi Pwr (Over Vltg) Trip
Yes
Detection
Phase Loss, Rapid Cycling
Variable Point Trip
No
Time Delay Trip (Sec)
0.1-10 s
Var Restart Delay
No
Manual Reset
No
Type of Display
LED Status Indicator
Mounting
Plug-In
Output Relay
SPDT
Approvals
cURus, UL
Comments
Mechanical: 10,000,000 operations, Full Load: 100,000 operations
Net Weight
0 lbs
Gross Weight
0 lbs
COKP05A62
Macromatic Protection Relays, CO Series