Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Killark Conduit Outlet Bodies, K-PAK Series
COLB-1CG
Killark Conduit Outlet Bodies, K-PAK Series
COMBO LB CONUDIT BODY AL,CVR,GASK
This item cannot be canceled or returned
Description
Conduit Outlet Bodies, K-PAK Series
COMBO LB CONUDIT BODY AL,CVR,GASK
- Combination bodies have threaded and set screw hubs
- Pre‑packaged with body, cover and gasket.
- Covers furnished
Specifications
Specifications
| Manufacturer Part Number |
COLB-1CG |
| Manufacturer |
Killark |
| Product Series |
K-PAK |
| Family Series |
Killark Conduit Outlet Bodies, K-PAK Series |
| Description |
COMBO LB CONUDIT BODY AL,CVR,GASK 1/2in. |
| Shape |
C |
| Number of Hubs |
2 |
| Cover Included |
Yes |
| Gasket Included |
Yes |
| Conduit Type |
EMT (Electrical Metallic Tubing), IMC (Intermediate Metal Conduit), RMC (Rigid Metal Conduit) |
| Connection Type |
Threaded |
| Trade Size |
1/2 " |
| Protection Rating |
Indoor, Outdoor |
| Hazardous Location |
Yes |
| Net Weight |
0.34 lbs |
| Gross Weight |
0.34 lbs |
COLB-1CG
Killark Conduit Outlet Bodies, K-PAK Series