COLL-2CG
Killark Conduit Outlet Bodies, K-PAK Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

COLL-2CG

Killark Conduit Outlet Bodies, K-PAK Series

COLL-2CG

Killark Conduit Outlet Bodies, K-PAK Series
COMBO LL CONDUIT BODY AL, CVR,GASK
MFG Item Number
COLL-2CG
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Conduit Outlet Bodies, K-PAK Series
Item #
COLL-2CG
COMBO LL CONDUIT BODY AL, CVR,GASK

K-PAK Series Information

  • Combination bodies have threaded and set screw hubs
  • Pre‑packaged with body, cover and gasket.
  • Covers furnished

Specifications

Specifications
Manufacturer Part Number COLL-2CG
Manufacturer Killark
Product Series K-PAK
Family Series Killark Conduit Outlet Bodies, K-PAK Series
Description COMBO LL CONDUIT BODY AL, CVR,GASK 3/4in.
Shape LL
Number of Hubs 2
Cover Included Yes
Gasket Included Yes
Conduit Type EMT (Electrical Metallic Tubing), IMC (Intermediate Metal Conduit), RMC (Rigid Metal Conduit)
Connection Type Threaded
Trade Size 2 "
Protection Rating Indoor, Outdoor
Hazardous Location Yes
Net Weight 0.47 lbs
Gross Weight 0.47 lbs