COLL-4
Killark Conduit Outlet Bodies, K-PAK Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

COLL-4

Killark Conduit Outlet Bodies, K-PAK Series

COLL-4

Killark Conduit Outlet Bodies, K-PAK Series
COMBO LL CONDUIT BODY AL, 1 1/4in.
MFG Item Number
COLL-4
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 2

Description

Conduit Outlet Bodies, K-PAK Series
Item #
COLL-4
COMBO LL CONDUIT BODY AL, 1 1/4in.

K-PAK Series Information

  • Combination bodies have threaded and set screw hubs
  • Pre‑packaged with body, cover and gasket.
  • Covers furnished

Specifications

Specifications
Manufacturer Part Number COLL-4
Manufacturer Killark
Product Series K-PAK
Family Series Killark Conduit Outlet Bodies, K-PAK Series
Description COMBO LL CONDUIT BODY AL, 1 1/4in.
Shape LL
Number of Hubs 2
Cover Included No
Gasket Included No
Conduit Type EMT (Electrical Metallic Tubing)
Connection Type Threaded
Trade Size 4 "
Protection Rating Indoor, Outdoor
Hazardous Location Yes
Net Weight 1.36 lbs
Gross Weight 1.36 lbs