Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
HCC Series Information
| Manufacturer Part Number | HCCY2XQ02GG850CS |
|---|---|
| Manufacturer | Hartland Controls |
| Product Series | HCC |
| Family Series | Hartland Controls Contactors, HCC Series |
| Description | 2P 24V 30A CONTACTOR W/LUGS & COVER, LUG TERMINATIONS |
| Nominal Coil Voltage | 24 VAC |
| Coil Voltage | 24 VAC |
| Inductive Current Rating | 30 A |
| Poles | 2NO |
| Termination | Box Lug |
| Resistive Rating | 40 A |
| Approvals | CSA, UL |
| Net Weight | 0.625 lbs |
| Gross Weight | 0.66 lbs |