CON-2/240/30
Hartland Controls Contactors, HCC Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CON-2/240/30

Hartland Controls Contactors, HCC Series

CON-2/240/30

Hartland Controls Contactors, HCC Series
2P 208/240V 30A CONTACTOR
Item Number
CON-2/240/30
MFG Item Number
HCCY2XU02AA850CS
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 50

Description

Contactors, HCC Series
Item #
CON-2/240/30
2P 208/240V 30A CONTACTOR

HCC Series Information

Specifications

Specifications
Manufacturer Part Number HCCY2XU02AA850CS
Manufacturer Hartland Controls
Product Series HCC
Family Series Hartland Controls Contactors, HCC Series
Description 2P 208/240V 30A CONTACTOR
Nominal Coil Voltage 208 VAC, 240 VAC
Coil Voltage 208-240 VAC
Inductive Current Rating 30 A
Poles 2NO
Termination Quick Connect
Resistive Rating 40 A
Approvals CSA, UL
Net Weight 0.6 lbs
Gross Weight 0.6 lbs