CON-3/120/30L
Hartland Controls Contactors, HCC Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CON-3/120/30L

Hartland Controls Contactors, HCC Series

CON-3/120/30L

Hartland Controls Contactors, HCC Series
3P 120V 30A CONTACTOR, LUG
Item Number
CON-3/120/30L
MFG Item Number
HCCY3XT02CG850
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 25

Description

Contactors, HCC Series
Item #
CON-3/120/30L
3P 120V 30A CONTACTOR, LUG

HCC Series Information

Specifications

Specifications
Manufacturer Part Number HCCY3XT02CG850
Manufacturer Hartland Controls
Product Series HCC
Family Series Hartland Controls Contactors, HCC Series
Description 3P 120V 30A CONTACTOR, LUG TERMINATIONS
Nominal Coil Voltage 120 VAC
Coil Voltage 120 VAC
Inductive Current Rating 30 A
Poles 3NO
Termination Box Lug
Resistive Rating 40 A
Approvals CSA, UL
Net Weight 0.995 lbs
Gross Weight 1.04 lbs