CON-3/120/90
Hartland Controls Contactors, HCD Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CON-3/120/90

Hartland Controls Contactors, HCD Series

CON-3/120/90

Hartland Controls Contactors, HCD Series
3P 120V 90A CONTACTOR
Item Number
CON-3/120/90
MFG Item Number
HCDY3XT09JS850
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 8

Description

Contactors, HCD Series
Item #
CON-3/120/90
3P 120V 90A CONTACTOR

HCD Series Information

Specifications

Specifications
Manufacturer Part Number HCDY3XT09JS850
Manufacturer Hartland Controls
Product Series HCD
Family Series Hartland Controls Contactors, HCD Series
Description 3P 120V 90A CONTACTOR
Nominal Coil Voltage 120 VAC
Coil Voltage 120 VAC
Inductive Current Rating 90 A
Poles 3NO
Termination Quick Connect
Resistive Rating 12 A
Approvals CSA, UL
Net Weight 4 lbs
Gross Weight 4 lbs