CON-3/24/60
Hartland Controls Contactors, HCD Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CON-3/24/60

Hartland Controls Contactors, HCD Series

CON-3/24/60

Hartland Controls Contactors, HCD Series
3P 24V 60A CONTACTOR
Item Number
CON-3/24/60
MFG Item Number
HCDY3XQ06CJ850
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 8

Description

Contactors, HCD Series
Item #
CON-3/24/60
3P 24V 60A CONTACTOR

HCD Series Information

Specifications

Specifications
Manufacturer Part Number HCDY3XQ06CJ850
Manufacturer Hartland Controls
Product Series HCD
Family Series Hartland Controls Contactors, HCD Series
Description 3P 24V 60A CONTACTOR
Nominal Coil Voltage 24 VAC
Coil Voltage 24 VAC
Inductive Current Rating 60 A
Poles 3NO
Termination Quick Connect
Resistive Rating 75 A
Approvals CSA, UL
Net Weight 2 lbs
Gross Weight 2 lbs