CON-3/240/40
Hartland Controls Contactors, HCC Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CON-3/240/40

Hartland Controls Contactors, HCC Series

CON-3/240/40

Hartland Controls Contactors, HCC Series
3P 240V 40A CONTACTOR
Item Number
CON-3/240/40
MFG Item Number
HCCY3XU04CG850
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 25

Description

Contactors, HCC Series
Item #
CON-3/240/40
3P 240V 40A CONTACTOR

HCC Series Information

Specifications

Specifications
Manufacturer Part Number HCCY3XU04CG850
Manufacturer Hartland Controls
Product Series HCC
Family Series Hartland Controls Contactors, HCC Series
Description 3P 240V 40A CONTACTOR
Nominal Coil Voltage 240 VAC
Coil Voltage 240 VAC
Inductive Current Rating 40 A
Poles 3NO
Termination Quick Connect
Resistive Rating 50 A
Approvals CSA, UL
Net Weight 1 lb
Gross Weight 1 lb