CON-3/480/120
Hartland Controls Contactors, HCD Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CON-3/480/120

Hartland Controls Contactors, HCD Series

CON-3/480/120

Hartland Controls Contactors, HCD Series
3P 480V 120A CONTACTOR
Item Number
CON-3/480/120
MFG Item Number
HCDY3XH12JS850
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 8

Description

Contactors, HCD Series
Item #
CON-3/480/120
3P 480V 120A CONTACTOR

HCD Series Information

Specifications

Specifications
Manufacturer Part Number HCDY3XH12JS850
Manufacturer Hartland Controls
Product Series HCD
Family Series Hartland Controls Contactors, HCD Series
Description 3P 480V 120A CONTACTOR
Nominal Coil Voltage 480 VAC
Coil Voltage 480 VAC
Inductive Current Rating 120 A
Poles 3NO
Termination Quick Connect
Resistive Rating 150 A
Approvals CSA, UL
Net Weight 4 lbs
Gross Weight 4 lbs