Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CON300
Sensor Accessory Connector Female
This item cannot be canceled or returned
Description
Sensor Accessory Connector Female
Specifications
Specifications
| Manufacturer |
Gefran |
| Family Series |
Gefran Miscellaneous |
| Manufacturer Part Number |
CON300 |
| Description |
Sensor Accessory Connector Female |
| Net Weight |
0.075 lbs |
| Gross Weight |
0.07 lbs |
CON300
Gefran Miscellaneous