COND Series Information
| Manufacturer Part Number | COND1-1/4-B |
|---|---|
| Manufacturer | Ocal, a T & B Brand |
| Product Series | COND |
| Family Series | Ocal, a T & B Brand Conduit, COND Series |
| Description | PVC Coated Conduit, Pipe Size 1-1/4 Inch/35 Metric, Outside Diameter with PVC 1.74 Inch/44.10 Millimeters, Nominal Wall Thickness with PVC .17 Inch/4.39 Millimeters, Length without Couplings 9 Feet 11 Inch/3.02 Meters, Hot-dip Galvanized Steel, |
| Trade Size | 1-1/4 " |
| Material | Steel |
| Jacket Material | Polyvinyl Chloride |
| Color | Blue |
| Approvals | CSA, UL |
| Net Weight | 2.17 lbs |
| Gross Weight | 2.17 lbs |