Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Ocal, a T & B Brand Conduit
COND1/2-W
Ocal, a T & B Brand Conduit
OC COND1/2W 1/2 WHITE PVC CTD COND
MFG Item Number
COND1/2-W
This item cannot be canceled or returned
Description
OC COND1/2W 1/2 WHITE PVC CTD COND
Specifications
Specifications
| Manufacturer Part Number |
COND1/2-W |
| Manufacturer |
Ocal, a T & B Brand |
| Family Series |
Ocal, a T & B Brand Conduit |
| Description |
OC COND1/2W 1/2 WHITE PVC CTD COND |
| Trade Size |
1/2 " |
| Diameter |
0.92 " |
| Material |
Steel |
| Jacket Material |
Polyvinyl Chloride |
| Color |
White |
| Approvals |
CSA, UL |
| Comments |
2 mil blue urethane coating on interior; Coupling shipped with conduit are packaged separately |
| Net Weight |
0.9 lbs |
| Gross Weight |
0.9 lbs |
COND1/2-W
Ocal, a T & B Brand Conduit