Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Ocal, a T & B Brand Conduit
COND11/2SA-B
Ocal, a T & B Brand Conduit
OC COND11/2SAB 1-1/2in. LBLUE PVC CTD
MFG Item Number
COND11/2SA-B
This item cannot be canceled or returned
Description
OC COND11/2SAB 1-1/2in. LBLUE PVC CTD
Specifications
Specifications
| Manufacturer Part Number |
COND11/2SA-B |
| Manufacturer |
Ocal, a T & B Brand |
| Family Series |
Ocal, a T & B Brand Conduit |
| Description |
OC COND11/2SAB 1-1/2in. LBLUE PVC CTD |
| Trade Size |
1-1/2 " |
| Diameter |
1.98 " |
| Material |
Aluminum |
| Jacket Material |
Polyvinyl Chloride |
| Color |
Light Blue |
| Approvals |
CSA, UL |
| Comments |
2 mil blue urethane coating on interior; Coupling shipped with conduit are packaged separately |
| Net Weight |
0.09 lbs |
| Gross Weight |
0.09 lbs |
COND11/2SA-B
Ocal, a T & B Brand Conduit