Series Information
| Manufacturer Part Number | COND2-W |
|---|---|
| Manufacturer | Ocal, a T & B Brand |
| Family Series | Ocal, a T & B Brand Conduit |
| Description | PVC Coated Conduit, Pipe Size 2 Inch/53 Metric, Outside Diameter with PVC 2.46 Inch/62.30 Millimeters, Nominal Wall Thickness with PVC .19 Inch/4.72 Millimeters, Length without Couplings 9 Feet 11 Inch/3.02 Meters, Hot-dip Galvanized Steel, White |
| Trade Size | 2 " |
| Diameter | 2.46 " |
| Material | Steel |
| Jacket Material | Polyvinyl Chloride |
| Color | White |
| Approvals | CSA, UL |
| Comments | 2 mil blue urethane coating on interior; Coupling shipped with conduit are packaged separately |
| Net Weight | 3.86 lbs |
| Gross Weight | 3.86 lbs |