Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
COND2SS
2 CONDUIT, TYPE 304 SS W/ CPLG
This item cannot be canceled or returned
Description
2 CONDUIT, TYPE 304 SS W/ CPLG
Specifications
Specifications
| Manufacturer Part Number |
COND2SS |
| Manufacturer |
Thomas & Betts |
| Family Series |
Thomas & Betts Conduit |
| Description |
2 Inch Type 304 Stainless Steel Conduit with Type 304 Stainless Steel Coupling |
| Trade Size |
2 " |
| Material |
Stainless Steel |
| Net Weight |
3.41 lbs |
| Gross Weight |
3.41 lbs |
COND2SS
Thomas & Betts Conduit