COND Series Information
| Manufacturer Part Number | COND3/4-B |
|---|---|
| Manufacturer | Ocal, a T & B Brand |
| Product Series | COND |
| Family Series | Ocal, a T & B Brand Conduit, COND Series |
| Description | PVC Coated Conduit, Pipe Size 3/4 Inch/21 Metric, Outside Diameter with PVC 1.13 Inch/28.70 Millimeters, Nominal Wall Thickness with PVC .139 Inch/3.53 Millimeters, Length without Couplings 9 Feet 11-1/4 Inch /3.03 Meters, Hot-dip Galvanized Steel, |
| Trade Size | 3/4 " |
| Material | Steel |
| Jacket Material | Polyvinyl Chloride |
| Color | Blue |
| Conduit Type | Jacketed Metallic Flexible |
| Liquid Tight | No |
| Approvals | CSA, UL |
| Net Weight | 1.19 lbs |
| Gross Weight | 1.19 lbs |