Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
COND3/4-W Ocal, a T & B Brand Conduit, COND Series, OC COND3/4W 3/4in. WHITE PVC CTD COND
MFG Item Number
COND3/4-W
COND3/4-W Ocal, a T & B Brand Conduit, COND Series, OC COND3/4W 3/4in. WHITE PVC CTD COND
MFG Item Number
COND3/4-W
This item cannot be canceled or returned
Description
OC COND3/4W 3/4in. WHITE PVC CTD COND
Specifications
Specifications
| Manufacturer Part Number |
COND3/4-W |
| Manufacturer |
Ocal, a T & B Brand |
| Product Series |
COND |
| Family Series |
Ocal, a T & B Brand Conduit, COND Series |
| Description |
OC COND3/4W 3/4in. WHITE PVC CTD COND |
| Trade Size |
3/4 " |
| Material |
Steel |
| Jacket Material |
Polyvinyl Chloride |
| Color |
White |
| Conduit Type |
Jacketed Metallic Flexible |
| Liquid Tight |
No |
| Approvals |
CSA, UL |
| Net Weight |
1.24 lbs |
| Gross Weight |
1.24 lbs |
COND3/4-W
Ocal, a T & B Brand Conduit, COND Series