Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Ocal, a T & B Brand Conduit
COND31/2-GST
Ocal, a T & B Brand Conduit
OC COND31/2GST 3-1/2 GRAY PVC CTD
MFG Item Number
COND31/2-GST
This item cannot be canceled or returned
Description
OC COND31/2GST 3-1/2 GRAY PVC CTD
Specifications
Specifications
| Manufacturer Part Number |
COND31/2-GST |
| Manufacturer |
Ocal, a T & B Brand |
| Family Series |
Ocal, a T & B Brand Conduit |
| Description |
OC COND31/2GST 3-1/2 GRAY PVC CTD |
| Trade Size |
3-1/2 " |
| Diameter |
4.08 " |
| Material |
Steel |
| Jacket Material |
Polyvinyl Chloride |
| Color |
Gray |
| Approvals |
CSA, UL |
| Comments |
2 mil blue urethane coating on interior; Coupling shipped with conduit are packaged separately |
| Net Weight |
9.27 lbs |
| Gross Weight |
9.27 lbs |
COND31/2-GST
Ocal, a T & B Brand Conduit