Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Ocal, a T & B Brand Conduit, COND Series
COND5SA-G
Ocal, a T & B Brand Conduit, COND Series
OC COND5SAG 5in. GRAY PVC CTD COND AL
MFG Item Number
COND5SA-G
This item cannot be canceled or returned
Description
OC COND5SAG 5in. GRAY PVC CTD COND AL
Specifications
Specifications
| Manufacturer Part Number |
COND5SA-G |
| Manufacturer |
Ocal, a T & B Brand |
| Product Series |
COND |
| Family Series |
Ocal, a T & B Brand Conduit, COND Series |
| Description |
OC COND5SAG 5in. GRAY PVC CTD COND AL |
| Trade Size |
5 " |
| Material |
Aluminum |
| Jacket Material |
Polyvinyl Chloride |
| Color |
Gray |
| Conduit Type |
Jacketed Metallic Flexible |
| Liquid Tight |
No |
| Approvals |
CSA, UL |
| Net Weight |
4.96 lbs |
| Gross Weight |
4.96 lbs |
COND5SA-G
Ocal, a T & B Brand Conduit, COND Series